Shop All Voltage Converters
Cui Inc
DC to DC Converter, 9-72V DC to 5V DC, 2.5VA, 0 Hz
Mfr # V7805W-500
Zoro # G005827302
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 9-72V DC to 5V DC
- VA Rating 2.5VA
- Hz 0 Hz
- Height 0.69 in
- Width 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # V7805W-500
- Zoro # G005827302
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.69 in |
Width | 0.35 in |
Depth | 0.45 in |
Details
Item | DC to DC Converter |
Converts | 9-72V DC to 5V DC |
VA Rating | 2.5VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- CAROL Welding Cable, 2/0,100ft, Black, Carolprene (00.00JO.17546)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- Cui Inc Converters