Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 5V DC, 3VA, 0 Hz
Mfr # PUZ3-D5-S5-D
Zoro # G605826781
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 5V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.425 in
- Width 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PUZ3-D5-S5-D
- Zoro # G605826781
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.425 in |
Width | 0.787 in |
Depth | 1.26 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 5V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 4.5~9 Vdc Input, 5 Vdc, 600 Ma, Single Regulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Blue, 25 Pack (60301)
- LINEMASTER Compact (492-S)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- Cui Inc Converters