Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 5V DC, 1VA, 0 Hz
Mfr # VIBLSD1-S5-S5-SIP
Zoro # G505826911
product price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 5V DC to 5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.39 in
- Width 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VIBLSD1-S5-S5-SIP
- Zoro # G505826911
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.39 in |
Width | 0.24 in |
Depth | 0.77 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- MERSEN Fuse, RK1 Class, Time Delay, 5A, 250V AC, Nonindicating (A2D5R)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- Cui Inc Voltage Converters