Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 5V DC, 1VA, 0 Hz
Mfr # PCN1-S5-S5-M
Zoro # G105826335
product price: $5.89
/ea
Sold in multiples of 7 for $41.23
$41.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 5V DC to 5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 7.4 mm
- Width 9.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCN1-S5-S5-M
- Zoro # G105826335
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 7.4 mm |
Width | 9.2 mm |
Depth | 13.7 mm |
Details
Item | DC to DC Converter |
Converts | 5V DC to 5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- Cui Inc Converters