Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 5/ -5V DC, 1VA, 0 Hz
Mfr # PCN1-S5-D5-S
Zoro # G305826623
product price: $8.89
/ea
Sold in multiples of 15 for $133.35
$133.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 5/ -5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 10.2 mm
- Width 6.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCN1-S5-D5-S
- Zoro # G305826623
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 10.2 mm |
Width | 6.1 mm |
Depth | 19.5 mm |
Details
Item | DC to DC Converter |
Converts | 5V DC to 5/ -5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- Cui Inc Converters