Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 5/ -5V DC, 1VA, 0 Hz
Mfr # PCN1-S5-D5-M-TR
Zoro # G005826633
product price: $8.19
/ea
Sold in multiples of 430 for $3,521.70
$3,521.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 5/ -5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 7.4 mm
- Width 9.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCN1-S5-D5-M-TR
- Zoro # G005826633
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 7.4 mm |
Width | 9.2 mm |
Depth | 16.2 mm |
Details
Item | DC to DC Converter |
Converts | 5V DC to 5/ -5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- Cui Inc Voltage Converters