Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 24V DC, 1VA, 0 Hz
Mfr # PDS1-S5-S24-D
Zoro # G805826789
Sold in multiples of 9 for $41.85
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 5V DC to 24V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.323 in
- Width 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDS1-S5-S24-D
- Zoro # G805826789
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.323 in |
Width | 0.394 in |
Depth | 1/2 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 24V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF279266S)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- Cui Inc Converters