Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 15V DC, 3VA, 0 Hz
Mfr # PUZ3-D5-S15-D
Zoro # G205826815
product price: $14.19
/ea
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 15V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.425 in
- Width 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PUZ3-D5-S15-D
- Zoro # G205826815
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 0.425 in |
Width | 0.787 in |
Depth | 1.26 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 15V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 4.5~9 Vdc Input, 15 Vdc, 200 Ma, Single Regulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- Cui Inc Converters