Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 15V DC, 1VA, 0 Hz
Mfr # PRMC1-D5-S15-S
Zoro # G205826938
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 15V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.472 in
- Width 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PRMC1-D5-S15-S
- Zoro # G205826938
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.472 in |
Width | 0.374 in |
Depth | 0.866 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 15V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 4.5~9 Vdc Input, 15 Vdc, 67 Ma, Single Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Bar Joist Sway Brace Attachment (825)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- Cui Inc Voltage Converters