Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 15V DC, 1VA, 0 Hz
Mfr # PHP1-S5-S15-M-TR
Zoro # G205827003
product price: $9.49
/ea
Sold in multiples of 500 for $4,745.00
$4,745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 15V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.28 in
- Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PHP1-S5-S15-M-TR
- Zoro # G205827003
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.42 in |
Depth | 1/2 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 15V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATDR4)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Cui Inc Voltage Converters