Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 15V DC, 1VA, 0 Hz
Mfr # PEP1-S5-S15-M
Zoro # G605826613
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 15V DC
- VA Rating 1VA
- Mounting Surface
- Hz 0 Hz
- Height 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PEP1-S5-S15-M
- Zoro # G605826613
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.29 in |
Width | 0.45 in |
Depth | 0.6 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 15V DC |
VA Rating | 1VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- AMPHENOL ER 4C 416 SKT RECP BOX (MS3102E14S2S)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- Cui Inc Converters