Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 15/ -15V DC, 1VA, 0 Hz
Mfr # PQMC1-D5-D15-S
Zoro # G005826909
product price: $11.55
/ea
Sold in multiples of 10 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 15/ -15V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.47 in
- Width 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQMC1-D5-D15-S
- Zoro # G005826909
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 0.37 in |
Depth | 0.87 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 15/ -15V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 4.5~9 Vdc Input, 15 Vdc, 33 Ma, Dual Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100W0C)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- Cui Inc Voltage Converters