Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 12V DC, 1VA, 0 Hz
Mfr # VIBLSD1-S5-S12-DIP
Zoro # G705826872
product price: $10.85
/ea
Sold in multiples of 4 for $43.40
$43.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 5V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.39 in
- Width 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VIBLSD1-S5-S12-DIP
- Zoro # G705826872
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.39 in |
Width | 0.24 in |
Depth | 0.77 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 4.75~5.25 Vdc Input, 12 Vdc, 84 Ma, Single Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 4.00x4.00, SS Type 304 90 deg. (F44WE90SS)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- GOGREEN GoGreen Power 16/3 SJTW 40ft Heavy Duty Extension Cord, GG-13740WH - White (GG-13740WH)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- Cui Inc Converters