Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 12V DC, 1VA, 0 Hz
Mfr # PQMC1-D5-S12-S
Zoro # G805827120
product price: $11.55
/ea
Sold in multiples of 10 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.47 in
- Width 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQMC1-D5-S12-S
- Zoro # G805827120
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 0.37 in |
Depth | 0.87 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 4.5~9 Vdc Input, 12 Vdc, 83 Ma, Single Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- NOSHOK 200 Series Pressure Switch, Steel, SPDT, , 1/4" NPT, 125-600 psi, Spade Terminals (200H-3-2-125/600-4)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- Cui Inc Converters