Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 12V DC, 1VA, 0 Hz
Mfr # PQM1-S5-S12-M-TR
Zoro # G205826921
product price: $10.95
/ea
Sold in multiples of 500 for $5,475.00
$5,475.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 5V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.285 in
- Width 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQM1-S5-S12-M-TR
- Zoro # G205826921
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.285 in |
Width | 0.44 in |
Depth | 0.6 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 4.75~5.25 Vdc Input, 12 Vdc, 84 Ma, Single Regulated Output, Smt, T&R Package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Assembly (28400-Z07-004)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- Cui Inc Converters