Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 12V DC, 1VA, 0 Hz
Mfr # PHP1-S5-S12-M-TR
Zoro # G205826945
product price: $8.55
/ea
Sold in multiples of 500 for $4,275.00
$4,275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.28 in
- Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PHP1-S5-S12-M-TR
- Zoro # G205826945
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.42 in |
Depth | 1/2 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- Cui Inc Voltage Converters