Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5V DC to 12V DC, 1VA, 0 Hz
Mfr # PCN1-S5-S12-M-TR
Zoro # G905826405
product price: $7.39
/ea
Sold in multiples of 430 for $3,177.70
$3,177.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 5V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 7.4 mm
- Width 9.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCN1-S5-S12-M-TR
- Zoro # G905826405
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 7.4 mm |
Width | 9.2 mm |
Depth | 13.7 mm |
Details
Item | DC to DC Converter |
Converts | 5V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- Cui Inc Voltage Converters