Shop All Voltage Converters
Cui Inc
DC to DC Converter, 5.5-46V DC to 3.3-36V DC, 0 Hz
Mfr # VLD25-300-DIP
Zoro # G305827033
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5.5-46V DC to 3.3-36V DC
- Hz 0 Hz
- Height 0.535 in
- Width 0.402 in
- Depth 0.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VLD25-300-DIP
- Zoro # G305827033
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.535 in |
Width | 0.402 in |
Depth | 0.898 in |
Details
Item | DC to DC Converter |
Converts | 5.5-46V DC to 3.3-36V DC |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- Cui Inc Converters