Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 5V DC, 30VA, 0 Hz
Mfr # PYB30-Q48-S5-H-U
Zoro # G205827300
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 5V DC
- VA Rating 30VA
- Mounting Chassis
- Hz 0 Hz
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB30-Q48-S5-H-U
- Zoro # G205827300
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 3/4 in |
Width | 2.17 in |
Depth | 2.66 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5V DC |
VA Rating | 30VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 3/4In (RB100-75A)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- Cui Inc Voltage Converters