Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 5V DC, 30VA, 0 Hz
Mfr # PQA30-D48-S5-T
Zoro # G605826996
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 5V DC
- VA Rating 30VA
- Hz 0 Hz
- Height 0.84 in
- Width 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQA30-D48-S5-T
- Zoro # G605826996
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.84 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5V DC |
VA Rating | 30VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- Cui Inc Voltage Converters