Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 5V DC, 2VA, 0 Hz
Mfr # PDQ2-D48-S5-S
Zoro # G205826990
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 5V DC
- VA Rating 2VA
- Hz 0 Hz
- Height 0.44 in
- Width 0.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDQ2-D48-S5-S
- Zoro # G205826990
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 0.36 in |
Depth | 0.86 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, B Curve (M9F21320)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1040)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- Cui Inc Converters