Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 5V DC, 15VA, 0 Hz
Mfr # PYB15-Q48-S5-H-DIN
Zoro # G805827038
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 5V DC
- VA Rating 15VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 0.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB15-Q48-S5-H-DIN
- Zoro # G805827038
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.835 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5V DC |
VA Rating | 15VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1054)
- GAMPAK 90 DEGREE ELBOW SLV 2"" (02-55546PE)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- Cui Inc Converters