Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 5/ -5V DC, 20VA, 0 Hz
Mfr # PYB20-Q48-D5-DIN
Zoro # G205827362
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 48V DC to 5/ -5V DC
- VA Rating 20VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB20-Q48-D5-DIN
- Zoro # G205827362
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.02 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5/ -5V DC |
VA Rating | 20VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- PYRAMID 5A/7A Surge P.Supply W/Cigrt Liter Plug (PS9KX)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- Cui Inc Converters