Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 5/ -5V DC, 10VA, 0 Hz
Mfr # PYB10-Q48-D5-DIN
Zoro # G505827109
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 5/ -5V DC
- VA Rating 10VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB10-Q48-D5-DIN
- Zoro # G505827109
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.02 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5/ -5V DC |
VA Rating | 10VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC24(S))
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- Cui Inc Converters