Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 48V DC, 50VA, 0 Hz
Mfr # VHK50W-Q48-S48
Zoro # G105827196
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 48V DC
- VA Rating 50VA
- Mounting Chassis
- Hz 0 Hz
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VHK50W-Q48-S48
- Zoro # G105827196
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 4 in |
Depth | 4-1/4 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 48V DC |
VA Rating | 50VA |
Mounting | Chassis |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 50 W, 18~75 Vdc Input, 48 Vdc, 1.04 A, Single Output, Chassis Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- Cui Inc Converters