Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 48V DC, 150VA, 0 Hz
Mfr # VHB150W-Q48-S48
Zoro # G505826829
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 48V DC
- VA Rating 150VA
- Hz 0 Hz
- Height 0.52 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VHB150W-Q48-S48
- Zoro # G505826829
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.52 in |
Width | 2.4 in |
Depth | 2.28 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 48V DC |
VA Rating | 150VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- Cui Inc Voltage Converters