Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 3.3V DC, 8.25VA, 0 Hz
Mfr # PDQ10-Q48-S3-D
Zoro # G805826376
product price: $32.69
/ea
Sold in multiples of 3 for $98.07
$98.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 3.3V DC
- VA Rating 8.25VA
- Hz 0 Hz
- Height 0.4 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PDQ10-Q48-S3-D
- Zoro # G805826376
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 1 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 3.3V DC |
VA Rating | 8.25VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-6.3A)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- Cui Inc Converters