Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 24V DC, 6VA, 0 Hz
Mfr # PQD6-Q48-S24-D
Zoro # G605826989
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 24V DC
- VA Rating 6VA
- Hz 0 Hz
- Height 0.46 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQD6-Q48-S24-D
- Zoro # G605826989
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.46 in |
Width | 1 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 24V DC |
VA Rating | 6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270030)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- Cui Inc Voltage Converters