Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 24V DC, 600VA, 0 Hz
Mfr # VFB600-D48-S24
Zoro # G205827164
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 24V DC
- VA Rating 600VA
- Hz 0 Hz
- Height 1/2 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VFB600-D48-S24
- Zoro # G205827164
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1/2 in |
Width | 2.4 in |
Depth | 4.6 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 24V DC |
VA Rating | 600VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- WIREMOLD Wiremold Company Bw35 Wiremold Ex-Deep Box-Wh BW35 (7016389)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- Cui Inc Converters