Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 24V DC, 50VA, 0 Hz
Mfr # PQA50-D48-S24-DH
Zoro # G605827238
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 24V DC
- VA Rating 50VA
- Hz 0 Hz
- Height 0.47 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQA50-D48-S24-DH
- Zoro # G605827238
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 1 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 24V DC |
VA Rating | 50VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- Cui Inc Voltage Converters