Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 24V DC, 400VA, 0 Hz
Mfr # VFK400W-Q48-S24-DIN
Zoro # G705827114
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 24V DC
- VA Rating 400VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VFK400W-Q48-S24-DIN
- Zoro # G705827114
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.11 in |
Width | 5 in |
Depth | 7.83 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 24V DC |
VA Rating | 400VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 400 W, 18~75 Vdc Input, 24 Vdc, 16.66 A, Single Regulated Output, Din-Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- TOLCO Bar Joist Sway Brace Attachment (825)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- Cui Inc Voltage Converters