Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 24V DC, 30VA, 0 Hz
Mfr # PQA30-D48-S24-D
Zoro # G505827017
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 24V DC
- VA Rating 30VA
- Hz 0 Hz
- Height 0.47 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PQA30-D48-S24-D
- Zoro # G505827017
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 1 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 24V DC |
VA Rating | 30VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- Cui Inc Voltage Converters