Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 24V DC, 10VA, 0 Hz
Mfr # PYBE10-Q48-S24
Zoro # G505827437
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 24V DC
- VA Rating 10VA
- Hz 0 Hz
- Height 0.43 in
- Width 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYBE10-Q48-S24
- Zoro # G505827437
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.43 in |
Width | 0.6 in |
Depth | 1.26 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 24V DC |
VA Rating | 10VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 10 W, 18~75 Vdc Input, 24 Vdc, 416 Ma, Single Regulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 90A, 2 Pole, 120/240V AC (THQL2190)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- Cui Inc Voltage Converters