Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15V DC, 6VA, 0 Hz
Mfr # PQD6-Q48-S15-D
Zoro # G605826798
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- VA Rating 6VA
- Hz 0 Hz
- Height 0.46 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PQD6-Q48-S15-D
- Zoro # G605826798
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.46 in |
Width | 1 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT (5YR09)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- Cui Inc Converters