Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15V DC, 3VA, 0 Hz
Mfr # PUZ3-D48-S15-D
Zoro # G005826848
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.425 in
- Width 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PUZ3-D48-S15-D
- Zoro # G005826848
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 0.425 in |
Width | 0.787 in |
Depth | 1.26 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- PYRAMID 5A/7A Surge P.Supply W/Cigrt Liter Plug (PS9KX)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- Cui Inc Voltage Converters