Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15V DC, 20VA, 0 Hz
Mfr # PYB20-Q48-S15-U
Zoro # G605827559
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- VA Rating 20VA
- Mounting Chassis
- Hz 0 Hz
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB20-Q48-S15-U
- Zoro # G605827559
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3/4 in |
Width | 2.09 in |
Depth | 2.06 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 20VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- Cui Inc Converters