Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15V DC, 16.5VA, 0 Hz
Mfr # PRD15-Q48-S15-P-D
Zoro # G605827160
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- VA Rating 16.5VA
- Hz 0 Hz
- Height 0.33 in
- Width 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PRD15-Q48-S15-P-D
- Zoro # G605827160
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 0.96 in |
Depth | 1.1 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 16.5VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- PANDUIT Cable Tie Mount, Standoff, 4.6" (116.8mm (PP2S-S10-C0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID Desktop Bench Power Supply, PSV150 (PSV150)
- Cui Inc Converters