Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15V DC, 15VA, 0 Hz
Mfr # PYB15-Q48-S15
Zoro # G005826930
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 0.47 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB15-Q48-S15
- Zoro # G005826930
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 1 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 15VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Clamp Cable Zinc Plated 5/8In (N248-336)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- Cui Inc Converters