Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15V DC, 10VA, 0 Hz
Mfr # PYB10-Q48-S15-DIN
Zoro # G805826994
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- VA Rating 10VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB10-Q48-S15-DIN
- Zoro # G805826994
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.02 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 10VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power connector - between TeSys U and Altistart U01 (VW3G4104)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- LEVITON Outdoor Cvr Plate (4976-GY)
- PROFESSIONAL PLASTICS Duct Spacer Base 3.000 X 3.000, Item# 4030-30 [Case] (FABDUCTSPACER4030-30-CS190-PC)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- Cui Inc Converters