Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 15/ -15V DC, 3VA, 0 Hz
Mfr # PQMC3-D48-D15-S
Zoro # G205826952
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15/ -15V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.472 in
- Width 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQMC3-D48-D15-S
- Zoro # G205826952
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.472 in |
Width | 0.374 in |
Depth | 0.866 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 15/ -15V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 36~75 Vdc Input, 15 Vdc, 100 Ma, Dual Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- Cui Inc Converters