Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12V DC, 3VA, 0 Hz
Mfr # PUZ3-D48-S12-D
Zoro # G605826903
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.425 in
- Width 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PUZ3-D48-S12-D
- Zoro # G605826903
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.425 in |
Width | 0.787 in |
Depth | 1.26 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- KILLARK Conduit Body, 1", L, Iron (L37)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- PYRAMID Desktop Bench Power Supply, PSV150 (PSV150)
- Cui Inc Converters