Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12V DC, 3VA, 0 Hz
Mfr # PQME3-D48-S12-M
Zoro # G405827117
Sold in multiples of 10 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.713 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PQME3-D48-S12-M
- Zoro # G405827117
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.713 in |
Depth | 0.756 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 125A, 250V AC, Non-Indicating (LPN-RK-125SP)
- ALLEN TEL Cat 5e Patch Cable, 2 ft, Blue (AT1502EV-BU)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- Cui Inc Voltage Converters