Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12V DC, 3VA, 0 Hz
Mfr # PQM3-D48-S12-M-TR
Zoro # G505826867
Sold in multiples of 200 for $7,030.00
$7,030.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 3VA
- Mounting Surface
- Hz 0 Hz
- Height 0.539 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PQM3-D48-S12-M-TR
- Zoro # G505826867
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.539 in |
Width | 0.315 in |
Depth | 0.939 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 3VA |
Mounting | Surface |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- RIG RITE Rig Rite 1020 24V Marine Circuit Breaker with Manual Reset - 20 Amp (1020)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- Cui Inc Voltage Converters