Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12V DC, 2VA, 0 Hz
Mfr # PDQ2-D48-S12-S
Zoro # G005826985
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 2VA
- Hz 0 Hz
- Height 0.44 in
- Width 0.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDQ2-D48-S12-S
- Zoro # G005826985
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 0.36 in |
Depth | 0.86 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- CLEAR SEAL Butt Splice Connector, 22-18 AWG C, PK25 (37130-EC)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Cui Inc Converters