Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12V DC, 20VA, 0 Hz
Mfr # PYB20-Q48-S12-H-DIN
Zoro # G605827399
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 20VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB20-Q48-S12-H-DIN
- Zoro # G605827399
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.02 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 20VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- KABLE KONTROL Fast Lock Splice (NL8585080)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- Cui Inc Converters