Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12V DC, 15.6VA, 0 Hz
Mfr # PRD15-Q48-S12-N-D
Zoro # G505826959
Sold in multiples of 2 for $54.38
$54.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 15.6VA
- Hz 0 Hz
- Height 0.33 in
- Width 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PRD15-Q48-S12-N-D
- Zoro # G505826959
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 0.96 in |
Depth | 1.1 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 15.6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- SQUARE D Low Voltage Distribution Transformer, 50 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE50S3H)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- Cui Inc Converters