Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12/ -12V DC, 3VA, 0 Hz
Mfr # VAWQ3-Q48-D12H
Zoro # G505827512
product price: $23.59
/ea
Sold in multiples of 4 for $94.36
$94.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 48V DC to 12/ -12V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VAWQ3-Q48-D12H
- Zoro # G505827512
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.8 in |
Depth | 1-1/4 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12/ -12V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 18~72 Vdc Input, 12 Vdc, 125 Ma, Dual Output, Dip, 3 Kvdc Isolation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- Cui Inc Converters