Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12/ -12V DC, 3VA, 0 Hz
Mfr # PUZ3-D48-D5-D
Zoro # G805827106
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12/ -12V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.425 in
- Width 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PUZ3-D48-D5-D
- Zoro # G805827106
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.425 in |
Width | 0.787 in |
Depth | 1.26 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12/ -12V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- SUPERIOR ELECTRIC No-Contact Voltage Tester with LED Flashlight 120V (TR120)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- Cui Inc Voltage Converters