Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12/ -12V DC, 30VA, 0 Hz
Mfr # PYB30-Q48-D12-U
Zoro # G605827573
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12/ -12V DC
- VA Rating 30VA
- Mounting Chassis
- Hz 0 Hz
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB30-Q48-D12-U
- Zoro # G605827573
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3/4 in |
Width | 2.17 in |
Depth | 2.66 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12/ -12V DC |
VA Rating | 30VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- Cui Inc Voltage Converters