Shop All Voltage Converters
Cui Inc
DC to DC Converter, 48V DC to 12/-12V DC, 2VA, 0 Hz
Mfr # PDQ2-D48-D12-S
Zoro # G605827016
Sold in multiples of 10 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12/-12V DC
- Hz 0 Hz
- Height 0.44 in
- Width 0.36 in
- Depth 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDQ2-D48-D12-S
- Zoro # G605827016
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 0.36 in |
Depth | 0.86 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12/-12V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- X1 TOOLS 1/2 Rubber Insulated Clamp 24 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x24)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- Cui Inc Voltage Converters